15 x 15 in. 3 Hole Drop-in and Undermount Stainless Steel Bar Sink
Vault™ 15 x 15 in. 3 Hole Drop-in and Undermount Stainless Steel Bar Sink
Frequently Purchased Together
Product Details
Product Details
- Base cabinet width: 18"
- Three faucet holes
- Includes installation hardware and a bottom sink rack
- Three-hole faucet drilling
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Vault™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Faucet Center Size:
- 8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- No
- Length:
- 15 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Square
- Sink Bowl Size:
- 9-9/16 in x 12-1/4 in x 9 in
- Sink Depth:
- 10-1/2 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in
- Width:
- 15 in