2-1/2 in. One Sided Deadbolt in Satin Chrome
660 Series 2-1/2 in. One Sided Deadbolt in Satin Chrome
Frequently Purchased Together
Product Details
Product Details
- Features adjustable latch and deadbolt to fit all standard door preparations
- Add to a keyed knob or lever for additional security
- Lifetime mechanical and finish warranty
- Round corner adjustable latch
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- 660 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 27/32 in
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Security Grade:
- 3
- Width:
- 2-1/2 in