One Sided Deadbolt Lock in Satin Nickel
This product has been replaced by
Manufacturer Part #667 15 RCAL RCS/5303
667 Series One Sided Deadbolt Lock in Satin Nickel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Collection:
- 667 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Smart Home Enabled:
- No
- UL Listed:
- No