1-Gang Duplex Device Receptacle Wall Plate in White Leviton
1-Gang Duplex Device Receptacle Wall Plate in White Leviton
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Material:
- Plastic
- Material Type:
- Thermoplastic Nylon
- Number Of Gangs:
- 1