1 Gang Thermoset Plastic Wall Plate in White
1 Gang Thermoset Plastic Wall Plate in White
Frequently Purchased Together
Product Details
- For use with traditional Leviton devices
- Matching screws included
- Familiar and functional
- Installs quickly and easily
- CSA and UL certified
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 13/50 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 5-1/4 in
- Material:
- Thermoset Plastic
- Number Of Gangs:
- 1
- UL Listed:
- UL 514
- Width:
- 3-1/2 in