1-Gang Decorative Plate White
Decora® 1-Gang Decorative Plate White
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 200 Pallet: 7000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stands up to heavy use
- Coordinates perfectly with paint or wall coverings
- Sleek, versatile and convenient
Specifications
- ADA Compliant:
- No
- Collection:
- Decora®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 4-1/2 in
- Length:
- 1-86/125 in
- Material:
- Plastic
- Material Type:
- Nylon
- Number Of Gangs:
- 1
- UL Listed:
- Yes
- Width:
- 2-3/4 in