28 oz. Calcium and Rust Remover, 6 Per Case
Lime-A-Way® 28 oz. Calcium and Rust Remover, 6 Per Case
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Easily cleans lime, calcium and rust stains
- Coats surfaces to effectively clean tough hard water build-up
- Application: All-Purpose
- 28 ounces
Documents
Specifications
- Collection:
- Lime-A-Way®
- Color Finish Name:
- Lime
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Gel
- Package Quantity:
- 6 Per Case
- Size:
- 28 oz