Lead Law Compliant Copper Ice Maker HOOKUP Kit
Lead Law Compliant Copper Ice Maker HOOKUP Kit
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- Application:
- Residential
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No
- Product Type:
- Tubing
- UL Listed:
- No