1-Light Non-Metallic Outdoor Lighting in White with Black

You last purchased this on
 
Liteco

Century 1-Light Non-Metallic Outdoor Lighting in White with Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Liteco

Century 1-Light Non-Metallic Outdoor Lighting in White with Black

  • Fast #
  • Part #LFC311I60BF
  • Item #7234348
  • Manufacturer Part #FC311-I60-BF
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White/Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires two 60W medium base bulbs, not included
  • UL listed for damp locations
  • Requires Certification

Documents


Specifications

Collection:
Century
Color Finish Category:
Blacks
Color Finish Name:
White/Black
Color Temperature:
2700
ETL Listed:
No
Energy Star Compliant:
Yes
Glass Type:
Clear, Frosted
Green Product:
Yes, Energy Star
Height:
4-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Plastic
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
8-1/4 in