King Size Marker in Red
Dura-Ink® King Size Marker in Red
Frequently Purchased Together
Product Details
- Smear- and water-resistant industrial ink allows for long-lasting marks
- Heavy-duty metal barrel contains extra-large ink supply for longer marking life
- The versatile chisel tip can make both fine or broad marks for flexible marking needs
- Mark size: 1/8" or 1/4" (3 mm or 6 mm)
- Xylene-free ink eliminates health concerns
- Clip-cap stores easily in pockets and prevents rolling on surfaces
Specifications
- Application:
- Surfaces
- Collection:
- Dura-Ink®
- Color:
- Red
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 1 in
- GSA Approved:
- No
- Height:
- 1 in
- Length:
- 5-5/8 in
- Material:
- Ink
- Origin:
- Global
- Product Type:
- Marker
- Temperature Range:
- -50 to 150° F (-46 to 66° C)
- Tool Type:
- Marker
- Type:
- L96222
- Weight:
- 0.055 lb
- Width:
- 5-5/8 in