This product requires certification to purchase.

1 - 3 hp 1-3 Ton 208-230/240V Hard Start

You last purchased this on
 
MARS

1 - 3 hp 1-3 Ton 208-230/240V Hard Start

  • Fast #
  • Part #MAR32715
  • Item #7953272
  • Manufacturer Part #32715
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

1 - 3 hp 1-3 Ton 208-230/240V Hard Start

  • Fast #
  • Part #MAR32715
  • Item #7953272
  • Manufacturer Part #32715
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • North American Start Capacitor and Relay
  • Designed for 208-230/240 Volt applications
  • 3 Wire design for maximum performance
  • Reduces start time by 30%
  • Extends life of compressor
  • Kits include mounting hardware
  • Requires Certification

Documents


Specifications

Capacitor Type:
Hard Start
Horsepower:
1 - 3 hp
Length:
2-11/25 in
MFD Rating:
1 - 3 hp
OEM Part:
No
Shape:
Round
Tonnage:
1 - 3 Ton
UL Listed:
No
Volts:
208-230/240V
Width:
4-57/100 in