This product requires certification to purchase.

24V SPDT Fan Relay

You last purchased this on
 
MARS

24V SPDT Fan Relay

  • Fast #
  • Part #MAR90370
  • Item #307141
  • Manufacturer Part #90370
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

24V SPDT Fan Relay

  • Fast #
  • Part #MAR90370
  • Item #307141
  • Manufacturer Part #90370
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 8300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Power: 24V
  • Provides switching of heavier loads with a compact size relay
  • Features 1/4" quick connect terminals
  • Packaged with instructions and cross reference
  • Universal mounting bracket, 3A minimum contact duty is recommended for best results
  • Requires Certification

Documents


Specifications

AMP:
18
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
Yes
Volts:
24V