24V 25A Time Delay Relay
Series 332 24V 25A Time Delay Relay
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4924-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Shock and vibration resistant internal snap action automatic reset switch mechanism assures positive make/break action
- Non-positional
- Voltage and ambient compensated
- Used for electric heat, air conditioning, heat pumps, gas and oil furnaces, unit heaters, and commercial refrigeration
Documents
Specifications
- AMP:
- 25
- Application:
- Air Conditioner, Refrigeration, Electric Heating, Furnace, Heat Pump
- Collection:
- Series 332
- Color Finish Name:
- Black, Silver
- Power Source:
- Electric
- Product Type:
- Time Delay
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Time Delay:
- Yes
- Time Delay Range:
- 1.25 min
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 2-4/5 in