This product requires certification to purchase.

24V Relay

You last purchased this on
 
MARS

Series 902 24V Relay

  • Fast #
  • Part #MAR92380
  • Item #2443256
  • Manufacturer Part #92380
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
MARS

Series 902 24V Relay

  • Fast #
  • Part #MAR92380
  • Item #2443256
  • Manufacturer Part #92380
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 10000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • JARD® general purpose switching relay
  • Quick-connect terminals
  • Universal mounting bracket
  • Features 55A inrush
  • Features 16A switching
  • Requires Certification

Documents


Specifications

AMP:
25
Application:
Air Conditioner, Heating
Collection:
Series 902
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Time Delay:
No
UL Listed:
Yes
Volts:
24V