Liquid Paint Marker in Yellow (1 Pack)
Inkzall™ Liquid Paint Marker in Yellow (1 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Durable acrylic nib
- Water & UV resistant markings
- Writes on dirtiest, hottest, roughest surfaces
- Valve activated marker
- Marks on surfaces up to 300°F
- 10 Second dry time
Specifications
- Application:
- Pipe Fitting
- Battery Type:
- Lithium-ion
- Collection:
- Inkzall™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Height:
- 93/100 in
- Length:
- 6-9/100 in
- Material:
- Plastic
- Package Quantity:
- Pack of 1
- Product Type:
- Marker
- Temperature Range:
- Up to 300 Deg F
- Tool Type:
- Paint Marker
- Weight:
- 0.06 lb
- Width:
- 79/100 in