Multi-Voltage Charger Battery Packs
Multi-Voltage Charger Battery Packs
Frequently Purchased Together
Product Details
- Single unit simplicity: Quickly charges all M12™ and M18™ Battery Packs
- Charge management: Charger communicates with the battery pack to ensure a full charge and battery protection
- Charge time 1 h
- Reduces time to manage charge cycles by sequentially charging the battery packs
Specifications
- Application:
- Power
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Cord Length:
- 4 ft
- Depth:
- 8 in
- ETL Listed:
- Yes
- Height:
- 4 in
- Length:
- 8 in
- Material:
- Plastic, Metal, Rubber
- Power Source:
- Battery
- Tool Type:
- Multi-volt Charger
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 2.01 lb
- Width:
- 8-3/4 in