3/4 in Bronze Threaded Globe Valve
502 3/4 in Bronze Threaded Globe Valve
Frequently Purchased Together
Product Details
- Bronze disc
- 125# SWP, 200# WOG
- General service
- Non-shock
- Conforms to MSS SP-80, type 1
- Not intended for use in potable water
- Material: Bronze
- End connection: Threaded
Specifications
- ASTM:
- ASTM B-16, ASTM B-283, ASTM B-453, ASTM B-505, ASTM B-62
- Application:
- Commercial, Steam Working Pressure
- Collection:
- 502
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Handle Length (in):
- 2-1/2 in
- Handle Material:
- Malleable Iron
- Height:
- 3-47/50 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-14/25 in
- MSS:
- MSS SP-80 Type 1
- Material:
- Bronze, Brass, Malleable Iron
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- Valve Body Material:
- Bronze
- Valve Body Style:
- Straight
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Bronze
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Stem:
- Rising
- Valve Type:
- Globe Valve
- Width:
- 3/4 in