17-23/32 in. Galvanized Steel Branch Box for MXZ-8C48NAHZ
This product has been replaced by
Manufacturer Part #PAC-MKA33BC
M-Series 17-23/32 in. Galvanized Steel Branch Box for MXZ-8C48NAHZ
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 0.05
- Application:
- Heat Pump
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- MXZ-8C48NAHZ
- Coating:
- Galvanized
- Collection:
- M-Series
- Depth:
- 11-1/32 in
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 3/8 in x 5/8 in
- Height:
- 6-11/16 in
- Indoor Outdoor:
- Indoor
- Length:
- 17-23/32 in
- Material:
- Steel
- MiniSplit Parts or Accessory Type:
- Branch Box
- Smart Home Enabled:
- No
- Volts:
- 208/230V
- Watts:
- 0.5 W
- Weight:
- 21.8 lb
- Width:
- 17-23/32 in