PAR-40MAAU Wired Remote Controller
PAR-40MAAU Wired Remote Controller
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Application:
- Residential
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- PKA-A12HA7, PKA-A18HA7, PKA-A24KA7, PKA-A30KA7, PKA-A36KA7
- Depth:
- 9/16 in
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- MiniSplit Parts or Accessory Type:
- Remote Control
- Smart Home Enabled:
- No
- Volts:
- 12V
- Watts:
- 0.3 W
- Width:
- 4-3/4 in