60000 BTU Natural Gas Unit Heater

You last purchased this on
 
Modine Manufacturing

Hot Dawg™ 60000 BTU Natural Gas Unit Heater

  • Fast #
  • Part #MHD60AS0111
  • Item #3379497
  • Manufacturer Part #53142
3.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Modine Manufacturing

Hot Dawg™ 60000 BTU Natural Gas Unit Heater

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hush-puppy quiet operation
  • Certified for residential, commercial and industrial use
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Finger-proof fan guards on all units
  • Full 10 year warranty on heat exchanger
  • Standard power exhaust simplifies side wall or roof venting with small diameter vent pipe
  • Permanently lubricated motor for trouble free dependability
  • Low profile design and neutral color to blend in with decor
  • Designed, engineered & assembled in the USA
  • Right or left-hand controls are available on 30-75 units by rotating the unit 180°
  • Requires Certification

Specifications

AMP:
2.5
Application:
Commercial
BTU:
60000
CEC Compliant:
For Sale in CA
Collection:
Hot Dawg™
Depth:
25 in
Flue Size:
3
Fuel Type:
Natural Gas
Height:
18 in
Ignition System:
Direct Spark Ignition
Ignitor Type:
Direct Spark
MBH:
60
Material:
Metal
Max CFM:
990 cfm
Power Source:
Gas
RPM:
1625
Volts:
115V
Width:
26-4/5 in