2-5/32 in. Supply Tube in Chrome Plated
2-5/32 in. Supply Tube in Chrome Plated
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Carded
- Fits Moen® Chateau and Legend single handle tub and shower valves
Documents
Specifications
- BAA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Faucet Part Type:
- Tube
- IAPMO Listed -:
- No
- Length:
- 2-5/32 in
- MA Approved -:
- No
- NSF Certified:
- No
- Product Type:
- Part
- Rigid:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 0.06 lb