This product requires certification to purchase.

49/50 in. Drawer Pull in Brushed Nickel

You last purchased this on
 
Moen

90 Degree™ 49/50 in. Drawer Pull in Brushed Nickel

  • Fast #
  • Part #MYB8807BN
  • Item #4207504
  • Manufacturer Part #YB8807BN
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

90 Degree™ 49/50 in. Drawer Pull in Brushed Nickel

  • Fast #
  • Part #MYB8807BN
  • Item #4207504
  • Manufacturer Part #YB8807BN
4.9 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 2304
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Limited lifetime warranty
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Drawer pull
  • Requires Certification

Documents


Specifications

Collection:
90 Degree™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Type:
Drawer Pull
Height:
19/25 in
Length:
3-27/50 in
Material:
Zinc
Style:
Contemporary
Width:
49/50 in