Adjustable Curved Shower Rod in Brushed Nickel
Adjustable Curved Shower Rod in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Adjusts between 5' and 6' (60" and 72")
- Fits most at-home shower sizes
- Provides extra elbow room in the shower
- Corrosion resistant
- Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
- Shower rod pivoting flanges make installation easier and more secure on inconsistent or uneven walls
- Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 7-1/2 in
- Diameter:
- 1 in
- Gauge (metal):
- 22 ga
- Height:
- 3-19/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 72 in
- Material:
- Stainless Steel
- Product Type:
- Hardware
- Shape:
- Curved
- Width:
- 7-7/16 in