12 in. Grab Bar in Brushed Nickel

You last purchased this on
 
Moen

Eva 12 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG2812BN
  • Item #7024502
  • Manufacturer Part #YG2812BN
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Eva 12 in. Grab Bar in Brushed Nickel

This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Eva
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
14-13/20 in
Diameter:
1-1/4 in
Height:
2-4/5 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
12 in
Material:
Stainless Steel
Mount Type:
Wall
Product Type:
Accessories
Shape:
Straight
Weight:
2.79 lb
Weight Capacity:
500 lb
Width:
15-37/100 in