2-Hole Bidet Faucet Trim Kit in Brushed Nickel
Eva™ 2-Hole Bidet Faucet Trim Kit in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Two-handle lever handle makes it easy to adjust the water
- Complies with Americans with Disabilities Act (ADA) specifications
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Limited lifetime warranty
- Limited lifetime
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bidet Type:
- Vertical
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Eva™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-11/25 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 5-13/100 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 2-1/8 in
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Width:
- 2-3/16 in