24 in. Grab Bar in Peened Stainless Steel
Home Care® 24 in. Grab Bar in Peened Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Corrosion resistant
- Securemount design allows for secure installation into any stud at any angle
- Limited lifetime warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 500 lbs
- Collection:
- Home Care®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Peened Stainless Steel
- Diameter:
- 1-1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Concealed Screw
- Length:
- 24 in
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Projection:
- 3 in
- Weight Capacity:
- 500 lb
- Width:
- 3 in