100W 3-Light Medium E-26 Vanity Fixture in Brushed Gold

You last purchased this on
 
Moen

Iso™ 100W 3-Light Medium E-26 Vanity Fixture in Brushed Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Iso™ 100W 3-Light Medium E-26 Vanity Fixture in Brushed Gold

  • Fast #
  • Part #MDN0763BG
  • Item #7748400
  • Manufacturer Part #DN0763BG
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fixtures can be mounted with glass globes facing up or down for more design flexibility
  • Uses up to 100-watt light bulbs
  • Brushed Gold finish adds a touch of sophistication to any room
  • Backed by Moen's Limited Lifetime Warranty
  • Coordinates with Moen bathroom faucets and accessories
  • Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Iso™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Depth:
5-91/100 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Height:
11-1/50 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Style:
Globe
Lighting Direction:
Ambient Lighting, Up Lighting
Material:
Glass, Zinc
Number of Handles:
Single Handle
Number of Lights:
3
Scald Guard:
Yes
UL Listed:
Suitable for Dry Locations
Volts:
120V
Wall Sconce Type:
Vanity
Watts:
100 W
Weight:
6.2 lb
Width:
20-24/25 in