This product requires certification to purchase.

3 Light 300W Bath Globe Light Polished Chrome

You last purchased this on
 
Moen

Iso™ 3 Light 300W Bath Globe Light Polished Chrome

  • Fast #
  • Part #MDN0763CH
  • Item #4207553
  • Manufacturer Part #DN0763CH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Iso™ 3 Light 300W Bath Globe Light Polished Chrome

  • Fast #
  • Part #MDN0763CH
  • Item #4207553
  • Manufacturer Part #DN0763CH
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 24
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Glazed sockets ensure the socket rings install with ease
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Collection:
Iso™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-29/32 in
Energy Star Compliant:
No
Height:
11-1/50 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up/Down Lighting
Lighting Style:
European
Number of Lights:
3
Volts:
120V
Watts:
300 W
Width:
20-24/25 in