This product requires certification to purchase.

60 in. Adjustable Tension Curved Shower Rod in Brushed Nickel

You last purchased this on
 
Moen

Iso™ 60 in. Adjustable Tension Curved Shower Rod in Brushed Nickel

  • Fast #
  • Part #MCSR2172BN
  • Item #4860236
  • Manufacturer Part #CSR2172BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Moen

Iso™ 60 in. Adjustable Tension Curved Shower Rod in Brushed Nickel

  • Fast #
  • Part #MCSR2172BN
  • Item #4860236
  • Manufacturer Part #CSR2172BN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides extra elbow room in the shower
  • Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Collection:
Iso™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Installation Type:
Wall Mount
Length:
60 in
Material:
Stainless Steel
Product Type:
Shower Rod
Shape:
Curved
Width:
57 in