Shower Ring in Polished Chrome
Shower Ring in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Smooth-rolling ball bearings eliminate snagging, tugging and pulling of the curtain
- Fits most shower curtains and rod types
- Limited lifetime warranty
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed:
- No
- Length:
- 2-4/5 in
- Material:
- Iron
- Product Type:
- Shower Curtain Rings
- Width:
- 1-17/32 in