60 in. Wall Mount Shower Rod in Matte Black
This product has been replaced by
Manufacturer Part #CSR2169BL
Triva 60 in. Wall Mount Shower Rod in Matte Black
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Triva
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 1 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- Height:
- 3 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Accessories