Single Function Body Spray in Polished Chrome
TS1322 Series Single Function Body Spray in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Single spray
- Flush mounting
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 2.0 gpm
- Brand Model Compatibility:
- S1300 Valve
- CSA Certified:
- CSA B125.1
- Collection:
- TS1322 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1/2 in
- Faucet Connection:
- CC
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Arm Mount
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Height:
- 5-19/50 in
- Installation Type:
- Wall Mount
- Length:
- 4-5/8 in
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 5-3/8 in