Wall Mount Pot Filler in Spot Resist Stainless
Wall Mount Pot Filler in Spot Resist Stainless
Frequently Purchased Together
Product Details
- Two-handle lever handle makes it easy to adjust the water
- Aerated stream for everyday cleaning
- Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
- Limited lifetime warranty
- Complies with Americans with Disabilities Act (ADA) specifications
- Wall mount installation frees up extra space on the countertop
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Spot Resist Stainless
- Depth:
- 24-19/50 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 8-5/8 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 60 psi
- Spout Reach:
- 24-3/8 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc
- UL Listed:
- No
- Weight:
- 6.16 lb