2.5 Tons 12 SEER R-410A 27200 Btu/h Room Air Conditioner
3000 Series 2.5 Tons 12 SEER R-410A 27200 Btu/h Room Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- AMP:
- 11.1
- Auto Switching Heat:
- No
- BTU:
- 27200
- BTU Cooling Rating:
- 27200 Btu/h
- Collection:
- 3000 Series
- Depth:
- 18-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Height:
- 32 in
- Installation Type:
- Through The Wall
- MBH:
- 27.2
- Max CFM:
- 950 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 12
- Tonnage:
- 2.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 180 lb
- Width:
- 24-1/8 in