1/2 in. Fire Sprinkler Head Guard in Red
1/2 in. Fire Sprinkler Head Guard in Red
Frequently Purchased Together
Product Details
Product Details
- Protects against minor impacts to recessed sprinkler heads
- Available for 1/2" heads only
- Two-piece adjustable split base provides additional protection for high risk heads
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Fits Pipe Size:
- 1/2 in
- Material:
- Steel
- Product Type:
- Fire Sprinkler Head Guard
- Weight:
- 0.29 lb