This product requires certification to purchase.

4 in. Automatic Fire Sprinkler Sign

You last purchased this on
 
National Fire Products

4 in. Automatic Fire Sprinkler Sign

  • Fast #
  • Part #NFP101601
  • Item #9436213
  • Manufacturer Part #FP140602
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Fire Products

4 in. Automatic Fire Sprinkler Sign

  • Fast #
  • Part #NFP101601
  • Item #9436213
  • Manufacturer Part #FP140602
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 60 Pallet: 1920
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used to identify 4" IPS auto sprinkler fire department connections
  • Red with white lettering
  • Lettering: AUTO SPRK FIRE DEPT. CONNECTION
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Length:
4 in
Lettering:
Auto Spkr - Fire Dept. Connection
Material:
Aluminum
Product Type:
Fire Sprinkler Sign
Weight:
0.58 lb