This product requires certification to purchase.

7 in. Dial 911 Fire Alarm Fire Sprinkler Sign

You last purchased this on
 
National Fire Products

7 in. Dial 911 Fire Alarm Fire Sprinkler Sign

  • Fast #
  • Part #NFP101550
  • Item #9436187
  • Manufacturer Part #FP101412
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
National Fire Products

7 in. Dial 911 Fire Alarm Fire Sprinkler Sign

  • Fast #
  • Part #NFP101550
  • Item #9436187
  • Manufacturer Part #FP101412
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 400 Pallet: 16000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 7" round alarm bell sign
  • Center drilled for installation directly to bell gong assembly
  • Red with white lettering
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Length:
7 in
Lettering:
Sprinkler, Fire Alarm, When Bell Rings, Dial 911
Material:
Aluminum
Product Type:
Fire Sprinkler Sign
Weight:
0.01 lb