Fire Sprinkler Escutcheon Flush Skirt in Chrome Plated
Fire Sprinkler Escutcheon Flush Skirt in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Alternative semi-flush skirt for cup and skirt assemblies
- Compatible with 1/2" and 3/4" cups
- Adjustment range: 0 - 1-1/4"
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Chrome Plated
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter - Inside 1:
- 2-3/16 in
- Material:
- Steel
- Product Type:
- Extended Fire Sprinkler Escutcheon
- Weight:
- 0.05 lb