5/8 in. Copper Press 90 Degree Elbow
PressACR® 5/8 in. Copper Press 90 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Operating pressure 700 psi max
- Temperature range -40°F to 250°F
- Vacuum: 500mi
- Approved refrigerants: R1234yf, R1234ze, R125, R134a, R143a, R404A, R407A, R407C, R407F, R410A, R417A, R422D, R447A, R448A, R449A, R450A, R452A, R452B, R507, R513A, R718, R32, R290, R600, R600A, R407B, R407G, R407H, R421C, R422A, R422B, R422C, R427A, R434
- Approved oils: POE, PAG, MO, PAO, PVE and ABR456A
- UL 207 recognized to 700 psi
- Complies with: ISO 5149-2, ISO I4903 helium leak test, ISO 14903 thermal cycle test, ISO 14903 fatigue test, ISO 14903 freeze test, UL 109 vibration
Documents
Specifications
- ASME:
- ASME B31.5
- ASTM:
- ASTM G-85
- Collection:
- PressACR®
- Elbow Degree:
- 90 DD
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Fitting Type:
- Elbow, Straight
- Material:
- Wrot Copper
- UL Listed:
- UL 109/UL 207