8 x 4-3/4 in. 100W 1-Light Outdoor Wall Light in Black

You last purchased this on
 
NUVO

8 x 4-3/4 in. 100W 1-Light Outdoor Wall Light in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
NUVO

8 x 4-3/4 in. 100W 1-Light Outdoor Wall Light in Black

  • Fast #
  • Part #N77137
  • Item #2911712
  • Manufacturer Part #77/137
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name

Frequently Purchased Together

Product Details

  • UL application: wall
  • 1 Year Limited Warranty
  • Lawful for sale in California
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Safety Listing: cULus - Wet
  • Dimmable: Lamp Dependent
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Wall
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
6 in
Diameter:
4-3/4 in
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
White
Height:
8 in
Installation Type:
Wall Mount
Length:
4-3/4 in
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Glass, Metal
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
4-3/4 in