2 in. Push On Plastic White Shower Drain
101 PS Series 2 in. Push On Plastic White Shower Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1440-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for preformed shower stall bases
- 2" Sch. 40 DWV pipe solvent welds to the drain base
- Drain body is sealed to shower base with rubber gasket and fiber slip washer
- Drain top accommodates 4-1/4" Universal Snap-Tite Strainers
- Strainers available in a variety of designer finishes
- Easy to install
- For warranty product details, refer to the Oatey Limited Warranty document
Specifications
- Adjustable:
- No
- Collection:
- 101 PS Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- White
- Grate Color Finish Category:
- Whites
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Outlet Type:
- Push On