30 in. Plastic Washing Machine Pan in White
30 in. Plastic Washing Machine Pan in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Oatey washing machine pans are designed to protect floors and ceiling from water damage and stains
- Install washing machine pan under washing machine appliance
- Connect furnished 1 in PVC drain adapter to indirect drain
- Made from High Impact Polystyrene
- Comes with 1” PVC Adapter for drain connection
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-1/2 in
- End Connection 1:
- Solvent Weld
- End Connections:
- Solvent Weld
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- Polystyrene
- Product Type:
- Washing Machine Pan
- Width:
- 28 in