3-1/8 in. Spring Door Stop in Satin Nickel
3-1/8 in. Spring Door Stop in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 15/16 in
- Door Stop Type:
- Spring Door Stop
- Length:
- 3-1/8 in
- UL Listed:
- No