110 CFM Bathroom Exhaust Fan in White
WhisperGreen® Select™ 110 CFM Bathroom Exhaust Fan in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- ENERGY STAR® rated with built-in speed selector.
- ECM motor speed shall automatically increase when the fan senses static pressure to maintain selected CFM.
- Customizable ceiling mount ventilating fan
Specifications
- AMP:
- 0.06
- Auto Switching Heat:
- No
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- Panasonic
- CEC Compliant:
- For Sale in CA
- CFM:
- 110 ft3/min
- Collection:
- WhisperGreen® Select™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 4 in
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 920
- Fits Pipe Size:
- 6 in
- Gauge (metal):
- 26 ga
- Green Product:
- Yes, Energy Star
- Height:
- 7-3/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 13 in
- Light Bulb Type:
- LED
- Material:
- Magnesium, Zinc Aluminum
- Max CFM:
- 110 cfm
- Maximum Airflow:
- 110
- Origin:
- Global
- RPM:
- 1356
- Sones:
- 0.8
- Type:
- PANFV0511VK2
- UL Listed:
- Yes
- VA Rating:
- 120 VA
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 9.9 W
- Weight:
- 11-4/5 lb
- Width:
- 13 in