10 ft. Coiled Power Tool Cord in Orange
10 ft. Coiled Power Tool Cord in Orange
Frequently Purchased Together
Product Details
Product Details
- Flame retardant
- Ultra flexible
- Abrasion resistant
- Nickel-coated brass blades resist corrosion
- Indoor extension cords, indoor utility
- Weight 1.31 Lb.
Specifications
- AMP:
- 13
- Cable or Wire Type:
- SJT
- Color Finish Name:
- Orange
- Length:
- 10 ft
- NEMA:
- NEMA 5-15
- Product Type:
- Extension Cord
- Proposition 65:
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 125V
- Watts:
- 1625 W
- Wire Gauge (AWG):
- 16 ga