Chain Door Guard in Satin Nickel
Chain Door Guard in Satin Nickel
Frequently Purchased Together
Product Details
Product Details
- Lock size: 1-3/8"
- Fits up to 1" thick door panel
- Complete with 3 cam assortments
- Includes 90° and 180° rotation washers
- Attaching hardware with 3 locks
- Number of keys: 2
- Used as a security locking device for safe viewing and ventilation
- Allows 4 in. of viewing or ventilation while keeping the room secure
- Can be used as a child safety device
- Solid brass keepers and steel chain with satin nickel finish
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Door Hardware Type:
- Lock
- Lock Type:
- Chain
- Material:
- Brass
- Width:
- 3-5/16 in