Rear Drawer Track Socket in White 2-Pack
Rear Drawer Track Socket in White 2-Pack
Frequently Purchased Together
Product Details
Product Details
- Heavy duty white nylon
- Left hand or right hand
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Type:
- Track Socket
- Length:
- 3-11/16 in
- Material:
- Plastic
- Package Quantity:
- Pack of 2