0.5 gpm Aerator in Chrome
0.5 gpm Aerator in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 0.5 gpm
- MA Approved -:
- No
- Material:
- POM
- NSF:
- NSF 372
- NSF Certified:
- Yes
- WaterSense Labeled:
- No