1/2 in. FNPT x NHT Boiler Drain Valve

You last purchased this on
 
PROFLO®

1/2 in. FNPT x NHT Boiler Drain Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

1/2 in. FNPT x NHT Boiler Drain Valve

  • Fast #
  • Part #PFX75DC
  • Item #4631126
  • Manufacturer Part #PFX75DC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: 45 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No kink full pattern with stuffing box
  • Rated pressure: 100 psi WWP (working water pressure), non-shock
  • Low lead compliant brass casted
  • Operating pressure: 25 psi to 125 psi, non-shock
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

Adjustable:
No
End Connection 1:
FNPT
End Connection 2:
NHT
End Connections:
FNPT x NHT
Handle Material:
Cast Iron
Height:
3-3/4 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Compliant Not Certified
Material:
Brass, Rubber, Cast Iron
Material Type:
NBR
Maximum Temperature:
160
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
125 psi
UL Listed:
No
Valve Body Material:
Brass
Valve Seat Material:
NBR
Valve Size:
1/2 in
Valve Type:
Boiler Drain Valve
WaterSense Labeled:
No
Width:
2-1/2 in