1 x 8 in. Steel 10 ga Wire Hook
1 x 8 in. Steel 10 ga Wire Hook
Frequently Purchased Together
Product Details
- 10 ga
- Iron pipe size
- Steel construction
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 1 in
- Gauge (metal):
- 10 ga
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Steel
- Number of Hooks:
- 2
- Product Type:
- Pipe Hook
- WaterSense Labeled:
- No